Zoro Homepage

EffluentPump, 50ft, 4A, 1hp, 440to480VAC

  • Mfr # XFL104BM-5

  • Zoro # G515505608


product price: $3,150.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL104BM-5
Zoro #
G515505608
UPC #
671812140880
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Width at Widest Point
11 1/4 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Switch Electrical Connection
No Switch Included
Rotation Speed - Maximum
3,450 RPM
Horsepower
1 hp
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
142 gpm
Discharge Standard
NPT
Installation
Submersible
Hazardous Location Class
Class I Division 1 Groups C, D
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 40 ft of Head
75 gpm
Power Source
Corded Electric
Discharge Gender
Female
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Series
XFL
Operation
Automatic
For Media Type
Effluent Water
Motor Housing Material
Cast Iron
Rated Voltage
440 to 480V AC
Flow Rate @ 20 ft of Head
120 gpm
Application
Waste Removal
Volute Material
Cast Iron
Impeller Design
Semi-Open
Duty Cycle
Continuous
Feet of Head - Maximum
60 ft
Current
4 A
Shaft Seal Type
Double Mechanical

Description

Effluent Pump, Rated Voltage 440 to 480V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.