Zoro Homepage

EffluentPump, 50ft, 5.6A, 0.5hp, 208to230VAC

  • Mfr # FL63M-5

  • Zoro # G115507019


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL63M-5
Zoro #
G115507019
UPC #
671812134551
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
NEC Cord Designation
SEOOW
Phase
Three
Flow Rate @ 10 ft of Head
89 gpm
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
65 ft
Horsepower
1/2 hp
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Impeller Design
Vortex
Current
5.6 A
Discharge Gender
Female
For Media Type
Effluent Water
Flow Rate @ 40 ft of Head
55 gpm
Requires Control Panel
Control Panel Required
Discharge Standard
NPT
Power Source
Corded Electric
Rated Voltage
208 to 230V AC
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Flow Rate @ 20 ft of Head
78 gpm
Series
FL 60
Shaft Seal Material
Carbon/Ceramic
Duty Cycle
Continuous
Frequency
60 Hz

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft, Duty Cycle Continuous, NEC Cord Designation SEOOW, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.