Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 50ft, 9A, 1.5hp, 208to230VAC

  • Mfr # XFL153BM-5

  • Zoro # G115505855


product price: $3,327.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Bronze
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFL153BM-5
Zoro #
G115505855
UPC #
671812141061
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Height
20 1/8 in
Solids Diameter - Maximum
3/4 in
Body Diameter
7 3/8 in
Width at Widest Point
11 1/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Impeller Material
Bronze
Switch Actuation
No Switch Included
Phase
Three
Impeller Design
Semi-Open
For Media Type
Effluent Water
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Silicon Carbide/Nitrile Rubber
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
150 gpm
Switch Electrical Connection
No Switch Included
Horsepower
1 1/2 hp
Flow Rate @ 40 ft of Head
92 gpm
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
68 ft
Standards
cCSAus Listed, Meets FM Standards, SSPMA Certified
Shaft Seal Type
Double Mechanical
Operation
Automatic
Series
XFL
Current
9 A
Duty Cycle
Continuous
Hazardous Location Class
Class I Division 1 Groups C, D
Power Source
Corded Electric
Application
Waste Removal
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Rated Voltage
208 to 230V AC
Discharge Standard
NPT
Flow Rate @ 20 ft of Head
135 gpm
Installation
Submersible

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Bronze, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/4 in, Overall Height 20 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.