Fiberglass Basin 36 in. x 72 in.

  • Mfr # K001211

  • Zoro # G2496405


product price: $2,590.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With Mfr. Model Number
LSG, LSGX
Fits Brand
Liberty Pumps
Capacity
317 gal
Overall Height
72 in
Environment
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001211
Zoro #
G2496405
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Inlet Diameter
4 in
Overall Diameter
36 in

Details

For Use With Mfr. Model Number
LSG, LSGX
Fits Brand
Liberty Pumps
Item
Fiberglass Basin 36" x 72"
Capacity
317 gal
Environment
Outdoor
Radon Mitigation
Not Radon Mitigating
For Number of Pumps
2
Basin Type
Sewage Basin
Series
D3600

Description

Sewage Basin, Capacity 317 gal, Overall Height 72 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.