Zoro Homepage

Float Control w/series plug, 6-20 plug

  • Mfr # K001136

  • Zoro # G0613518


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Rated Voltage
230V AC
Compatible Pump Type
Grinder Pump
Running Current - Maximum
15 A
Starting Current - Maximum
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001136
Zoro #
G0613518
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
25 ft

Details

Item
Float Switch
Rated Voltage
230V AC
Compatible Pump Type
Grinder Pump
Running Current - Maximum
15 A
Starting Current - Maximum
15 A
Contact Form
Normally Open
Electrical Connection
Piggy-Back Plug

Description

Float Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.