Zoro Homepage

Float Switch, 10 ft, PVC, 115V AC

  • Mfr # K001155

  • Zoro # G804391929


product price: $66.39
/ea

Key Features

Amps
13 A
Switch Actuation
Tether Float
Standards
CSA, UL Listed
Float Dia.
3 in
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001155
Zoro #
G804391929
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
3 in
Manufacturers Warranty Length
3 yr
Float Length
3 1/8 in
Maximum Tether Length
4 1/2 in
Cord Length
10 ft
Minimum Tether Length
3 in
Tether Length - Maximum
4 1/2 in
Tether Length - Minimum
3 in
Float Diameter
3 in

Details

Item
Float Switch
Amps
13 A
Switch Actuation
Tether Float
Standards
CSA, UL Listed
Float Material
PVC
Contact Form
Normally Open
For Use With
Pumps Up to 13A
On Point
8 1/8 in Above Base
Electrical Connection
Piggyback
NEC Cord Designation
SJOW
Off Point
3 1/4 in Above Base
Mounting Bracket Material
Stainless Steel
Rated Voltage
115V AC
Agency Compliance
CSA, UL
Max. Liquid Temp.
140 Degrees F
Contact Default
Normally Open
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.