Zoro Homepage

Grinder Pump, Manual, 115V

  • Mfr # PRG101M

  • Zoro # G5314066


product price: $1,266.75
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG101M
Zoro #
G5314066
UPC #
671812121285
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
24 in
Cord Length
10 ft
Cord Length - Pumps
10 ft.
Manufacturers Warranty Length
3 yr
Height
17-3/4"
Length
13-1/2" FNPT
Max. Diameter Solids
2 in
Overall Length
13 1/2 in
Overall Height
17 3/4 in
Discharge Dia.
2 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Description

Grinder Pump, HP 1 hp, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 12 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 39 gpm, Flow Rate @ 20 Ft. of Head 36 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 50 ft, Min. Sump Pit Dia. 24 in, Overall Height 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.