Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderPumpSystem, 10ft, 2hp, 208/230VAC

  • Mfr # LSG202-REX

  • Zoro # G015371864


product price: $3,564.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Impeller Material
Stainless Steel
Pump Body Material
Cast Iron
Cord Length
10 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG202-REX
Zoro #
G015371864
UPC #
671812118391
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/4 in

Details

Impeller Material
Stainless Steel
Pump Body Material
Cast Iron
Item
Grinder Pump System
Phase
Single
Flow Rate @ 10 ft of Head
50 gpm
Alert Output
Audio, Visual
Horsepower
2 hp
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
For Media Type
Effluent Water, Sewage Water
Rated Voltage
208/230V AC
Liquid Temperature - Maximum
140 Degrees F
Series
LSG200
Feet of Head - Maximum
110 ft
Compatible Drop-In Replacement Brand
E/One(R)brand
Discharge Location
Top
Power Source
Corded Electric
Includes Alarm
Alarm Included
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible
Shaft Seal Material
Silicon Carbide
Standards
cCSAus, SSPMA Certified
Duty Cycle
Continuous, Intermittent
Number of Pumps
1
Compatible Drop-In Replacement Series
Extreme D

Description

GrinderPumpSystem,10ft,2hp,208/230VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.