Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Pipe, Seal

  • Mfr # K001014

  • Zoro # G515189594


product price: $14.69
/ea

Key Features

Color
Black
Depth
2 in
Width
10 in
Length
7 in
Includes
Includes grommet, pipe, and seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001014
Zoro #
G515189594
UPC #
671812109184
Country of Origin
United States

Dimensions

Depth
2 in
Width
10 in
Length
7 in

Details

Color
Black
Includes
Includes grommet, pipe, and seal

Description

Kit, Grommet,Pipe,Seal


  • Kit, Includes Grommet, pipe and seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.