Zoro Homepage

Guide Rail For Xlsg And Xlsgx-Series Grinders

  • Mfr # GR20NS

  • Zoro # G912469312


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Length
6.6 in
Width
6.6 in
Depth
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR20NS
Zoro #
G912469312
UPC #
671812142112
Country of Origin
Canada

Dimensions

Length
6.6 in
Width
6.6 in
Depth
7.4 in

Description

0


  • •Single guide pipe design with auto-align feature
  • •For XLSG & XLSGX-Series
  • •Heavy cast iron construction
  • •Rugged one rail design with auto-guide feature
  • •1-1/4" guide pipe FNPT
  • •Heavy duty nitrile sealing grommet
  • •Upper cast iron rail support with bracket provided
  • •Powder coded for corrosion resisitance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.