Zoro Homepage

Inlet Bung Kit

  • Mfr # K001374

  • Zoro # G2496466


product price: $21.45
/ea

Key Features

For Use With Mfr. Model Number
ASCENTII-RSW
Fits Brand
Liberty Pumps
For Use With
Macerating Toilets
Material
ABS, Thermoplastic Rubber
Includes
Replacement Inlet Bung and Retainer Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001374
Zoro #
G2496466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 7/8 in
Overall Width
1 in
Overall Diameter
4 7/8 in

Details

For Use With Mfr. Model Number
ASCENTII-RSW
Fits Brand
Liberty Pumps
Item
Inlet Bung Kit
For Use With
Macerating Toilets
Material
ABS, Thermoplastic Rubber
Includes
Replacement Inlet Bung and Retainer Ring
Color
White
Compatible Product Type
Toilets
Compatible with Series
ASCENTII

Description

Inlet Bung Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.