Zoro Homepage

Inlet Hub 4 in.

  • Mfr # K001238

  • Zoro # G2496411


product price: $69.49
/ea

Key Features

For Use With Mfr. Model Number
3600, 4800
Fits Brand
Liberty Pumps
For Use With
Grinder Pump System
Material
Fiberglass
Includes
Mounting Hardware, Tar Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001238
Zoro #
G2496411
UPC #
671812117806
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
9 in
Overall Diameter
4 in
Overall Height
4 in

Details

For Use With Mfr. Model Number
3600, 4800
Fits Brand
Liberty Pumps
Item
Inlet Hub 4"
For Use With
Grinder Pump System
Material
Fiberglass
Includes
Mounting Hardware, Tar Tape
Liquid Temperature - Maximum
104 Degrees F
Series
3600, 4800
Compatible with Series
3600 Series, 4800 Series

Description

Inlet Hub, Length 9 in, Width 9 in, Height 4 in, Material Fiberglass, For Use With Grinder Pump System, Includes Mounting Hardware, Tar Tape, Diameter 4 in, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.