Zoro Homepage
This item is Discontinued.
Liberty Pumps IPS-24L 120/208/240V IPD-Series Simplex control panel IPS-24L

IPS-24L 120/208/240V IPD-Series Simplex control panel (Discontinued)

  • Mfr # IPS-24L
  • Zoro # G5995027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS-24L
Zoro #
G5995027
UPC #
671812118919
Country of Origin
United States

Dimensions

Height (In.)
10
Width (In.)
6
Overall Length
10 in

Details

Phase
1
Voltage
115/230V
Amps
0 to 14.9
Power Cord
25 ft
Switch Type
Floatless Level Sensor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.