Zoro Homepage

Kit, 10' Vertical master switch

  • Mfr # K001029

  • Zoro # G115189604


product price: $70.25
/ea

Key Features

Length
1 in
Voltage
115
Width
3.5 in
Cord (Ft.)
10
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001029
Zoro #
G115189604
UPC #
671812109450
Country of Origin
United States

Dimensions

Length
1 in
Width
3.5 in
Depth
9.5 in

Details

Voltage
115
Cord (Ft.)
10
Includes
Includes 10' cord
Color
White
Amps AC
13A

Description

  • Kit, Switch
  • Vertical float control switch
  • For use with old LP model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.