Zoro Homepage

Kit, 1.5 pipe seal grommet

  • Mfr # K001648

  • Zoro # G915189590


product price: $18.45
/ea

Key Features

Width
10 in
Length
7 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001648
Zoro #
G915189590
UPC #
671812143867
Country of Origin
United States

Dimensions

Width
10 in
Length
7 in
Depth
2 in

Description

  • Kit, 1.5" pipe seal grommet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.