Zoro Homepage

Kit, 2.5 cord grommet, rubber with single cord hole

  • Mfr # K001649

  • Zoro # G715189585


product price: $16.69
/ea

Key Features

Depth
2 in
Width
7 in
Length
4 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001649
Zoro #
G715189585
UPC #
671812143874
Country of Origin
United States

Dimensions

Depth
2 in
Width
7 in
Length
4 in

Details

Material
Rubber

Description

  • Kit, 2.5" cord grommet, rubber with single cord hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.