
LEH200 Series 2 HP 230V 60Hz High Head Submresible Sewage Pump
Mfr # LEH202M2-2
Zoro # G010724436
product price: $1,969.99
/eaKey Features
HP
2 HP
Nominal Voltage
230 V
Body Material
Cast Iron
Max. Head
79 ft
Hz
60 Hz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEH202M2-2
Zoro #
G010724436
UPC #
671812131888
Country of Origin
United States
Dimensions
Length
14.25 in
Height
21.125 in
Cord Length
25 ft
Width
12.875 in
Inside Diameter
8.125 in
Fits Pipe Size
2 in
Description
These general purpose single-phase 200 to 240V sewage ejector pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most 240V U.S. wall outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.