Zoro Homepage

Level Alarm, Audio/Visual, 115VAC, 86dB

  • Mfr # ALM-2-1

  • Zoro # G1458523


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Battery, Float Switch, Mounting Hardware, Power Adapter
Reset
Automatic
Amps
0.05 A
Power Cord Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM-2-1
Zoro #
G1458523
UPC #
671812113105
Country of Origin
United States

Dimensions

Power Cord Length
4 ft
Sensor Cord Length
20 ft
Overall Length
7.5 in
Overall Height
2 in
Overall Width
5.4 in

Details

Item
Water Alarm
Voltage
115V AC
Includes
Battery, Float Switch, Mounting Hardware, Power Adapter
Reset
Automatic
Amps
0.05 A
Watts
6 W
Decibels
86 dB
Enclosure Rating
NEMA 1
Alarm
Audio/Visual
Features
Auxiliary Contacts, Indoor
Current
0.5 A
Environment
Indoor
For Vessel Type
Water Tanks, Sump Pump Basins
Detection Type
High Level
Reset Type
Automatic
Nameplate Voltage
120V AC, 9V DC
Battery Backup
Yes
Alarm Type
Audio, Visual
Sound Level - Maximum
86 dB
Number of Alarm Inputs
3
NEMA Enclosure Rating
1
IP Rating
IP10
Alert Output
Audio, Visual
Includes Battery Backup
Battery Backup Included
Switch Type Included
Tether Float
For Media Type
Sewage

Description

Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 1, Current 0.5 A, Sound Level - Maximum 86 dB, Nameplate Voltage 120V AC, 9V DC, Power Cord Length 4 ft, Reset Type Automatic, Sensor Cord Length 20 ft, Includes Battery, Float Switch, Mounting Hardware, Power Adapter, For Vessel Type Water Tanks, Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Yes, Overall Height 2 in, Overall Length 7.5 in, Overall Width 5.4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.