Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Alarm, Audio/Visual/App, 115VAC, 86dB

  • Mfr # ALM-2-1-EYE

  • Zoro # G1458541


product price: $368.25
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Battery, Float Switch, Mounting Hardware, Power Adapter
Reset
Automatic
Watts
6 W
Enclosure Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALM-2-1-EYE
Zoro #
G1458541
UPC #
671812138405
Country of Origin
United States

Dimensions

Power Cord Length
4 ft
Overall Width
5.4 in
Overall Height
2 in
Overall Length
7.5 in
Sensor Cord Length
10 ft

Details

Item
Water Alarm
Voltage
115V AC
Includes
Battery, Float Switch, Mounting Hardware, Power Adapter
Reset
Automatic
Watts
6 W
Enclosure Rating
NEMA 1
Features
Auxiliary Contacts, Indoor Wireless
Decibels
86 dB
Alarm
Audio/Visual/App
Amps
0.05 A
Environment
Indoor
Reset Type
Automatic
Current
0.5 A
Connectivity
Wi-Fi
Sound Level - Maximum
86 dB
For Vessel Type
Water Tanks, Sump Pump Basins
Alarm Type
App, Audio, Visual
Nameplate Voltage
120V AC, 9V DC
Detection Type
High Level
Battery Backup
Yes
Includes Battery Backup
Battery Backup Included
Switch Type Included
Tether Float
Number of Alarm Inputs
3
IP Rating
IP10
NEMA Enclosure Rating
1
Alert Output
Audio, Visual
Alert Messaging
Mobile App
For Media Type
Sewage

Description

Water Alarm, Alarm Type App, Audio, Visual, Enclosure Rating NEMA 1, Current 0.5 A, Sound Level - Maximum 86 dB, Nameplate Voltage 120V AC, 9V DC, Power Cord Length 4 ft, Reset Type Automatic, Sensor Cord Length 10 ft, Includes Battery, Float Switch, Mounting Hardware, Power Adapter, For Vessel Type Water Tanks, Sump Pump Basins, Environment Indoor, Connectivity Wi-Fi, Detection Type High Level, Battery Backup Yes, Overall Height 2 in, Overall Length 7.5 in, Overall Width 5.4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.