Zoro Homepage

Low Profile Tank

  • Mfr # K001209

  • Zoro # G2496280


product price: $444.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Use With Mfr. Model Number
LOWPRO41LP
Fits Brand
Liberty Pumps
For Use With
Ejector System
Material
Polyethylene
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001209
Zoro #
G2496280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
42 in
Overall Height
15 in

Details

For Use With Mfr. Model Number
LOWPRO41LP
Fits Brand
Liberty Pumps
Item
Low Profile Tank
For Use With
Ejector System
Material
Polyethylene
Liquid Temperature - Maximum
104 Degrees F
Series
Low Pro

Description

Low Profile Tank, Length 25 in, Width 42 in, Height 15 in, Material Polyethylene, For Use With Ejector System, Diameter Not Applicable, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.