Macerating Toilet, Elongated, 1/2 HP, 115V

  • Mfr # AscentII-ESW

  • Zoro # G4048037


product price: $1,272.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Includes
Auxiliary Inlet Connectors, Macerator, White Elongated Bowl Rear Discharge Toilet with Seat
GPM of Water @ 20 Ft. of Head
23
Phase
1
Amps - Pumps
7.90
Check Valve
Integral To Discharge Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AscentII-ESW
Zoro #
G4048037
UPC #
671812118674
Country of Origin
United States

Dimensions

Tank Length
20"
Basin Height
11"
Tank Width
10"
Cord Length
8 ft.
Cord Length - Pumps
8 ft.
Cord Size
18-3
Inlet Size
2 in

Details

Includes
Auxiliary Inlet Connectors, Macerator, White Elongated Bowl Rear Discharge Toilet with Seat
GPM of Water @ 20 Ft. of Head
23
Phase
1
Amps - Pumps
7.90
Check Valve
Integral To Discharge Flange
GPM of Water @ 5 Ft. of Head
37 gpm
Motor RPM
3,450 RPM
Outlet
1"
Features
Macerate and Pump Waste
GPM of Water @ 10 Ft. of Head
33 gpm
GPM of Water @ 25 Ft. of Head
16
Discharge NPT
1 in F
Amps
7.9
Item
Macerating Toilet
Max. Head - Pumps
36 ft.
Max Head - Pumps
36 ft.
Item - Sump/Sewage Pump Systems
Macerating Toilet System
Inlet
2 in
Vent
1-1/2"
HP
1/2
GPM of Water @ 15 Ft. of Head
27.5 gpm
Max. Liquid Temp.
104 Degrees F
Switch Type - Pumps
Solid State
Hz
60
Voltage
115V AC
Basin Material
Porcelain
Pump HP
1/2 hp
Cover Material
ABS
Input Phase AC
1
Voltage - Pumps
115V AC
Basin Capacity
4 gal
RPM
3450
ADA Compliance
No
Gallons per Flush
1.28 gpf
Standards
IAPMO Approved
Flow Rate of Water @ 10 ft of Head
33 gpm
Pump Horsepower
1/2 hp
ADA Compliant
Not ADA Compliant
Flow Rate of Water @ 15 ft of Head
27.5 gpm
Product Type
Macerating Toilet
Motor Speed
3,450 RPM
Flow Rate of Water @ 5 ft of Head
37 gpm

Description

Macerating Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.