Macerating Toilet, Round, 1/2 HP, 115V

  • Mfr # AscentII-RSW

  • Zoro # G4171711


product price: $1,249.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Includes
Auxiliary Inlet Connectors, Macerator, White Round Bowl Rear Discharge Toilet with Seat
Cord Length - Pumps
8 ft.
Amps - Pumps
7.90
Max. Head - Pumps
36 ft.
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AscentII-RSW
Zoro #
G4171711
UPC #
671812118728
Country of Origin
United States

Dimensions

Cord Length - Pumps
8 ft.
Cord Length
8 ft.
Tank Width
10"
Basin Height
11"
Tank Length
20"
Cord Size
18-3
Inlet Size
2 in

Details

Includes
Auxiliary Inlet Connectors, Macerator, White Round Bowl Rear Discharge Toilet with Seat
Amps - Pumps
7.90
Max. Head - Pumps
36 ft.
Voltage
115V AC
GPM of Water @ 10 Ft. of Head
33 gpm
Cover Material
ABS
Amps
7.9
Features
Macerate and Pump Waste
Voltage - Pumps
115V AC
Outlet
1"
GPM of Water @ 5 Ft. of Head
37 gpm
Item
Macerating Toilet
Max Head - Pumps
36 ft.
GPM of Water @ 25 Ft. of Head
16
Max. Liquid Temp.
104 Degrees F
Pump HP
1/2 hp
Discharge NPT
1 in F
Inlet
2 in
Vent
1-1/2"
HP
1/2
Basin Material
Porcelain
GPM of Water @ 20 Ft. of Head
23
Check Valve
Integral To Discharge Flange
Item - Sump/Sewage Pump Systems
Macerating Toilet System
Phase
1
Input Phase AC
1
Motor RPM
3,450 RPM
Switch Type - Pumps
Solid State
Hz
60
Basin Capacity
4 gal
GPM of Water @ 15 Ft. of Head
27.5 gpm
RPM
3450
Gallons per Flush
1.28 gpf
Standards
IAPMO Approved
ADA Compliance
No
Pump Horsepower
1/2 hp
Flow Rate of Water @ 5 ft of Head
37 gpm
ADA Compliant
Not ADA Compliant
Flow Rate of Water @ 10 ft of Head
33 gpm
Motor Speed
3,450 RPM
Product Type
Macerating Toilet
Flow Rate of Water @ 15 ft of Head
27.5 gpm

Description

If you want to install a macerating toilet, the Liberty Pumps AscentII-RSW Macerating Toilet is an excellent choice. It can pump and macerate waste for easy disposal. The 1/2 HP macerating toilet has a round design that will fit into most bathrooms. The 1.28 gallons per flush allows you to save water while still flushing properly. With its integral check valve, this model prevents clogs and blockages in the line of the discharge flange. This macerating toilet has a max liquid temperature of 104 degrees F and an NPT discharge of 1 in F. With its innovative features, the Liberty Pumps AscentII-RSW Macerating Toilet is ideal for your home or office bathroom renovation project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.