Zoro Homepage

Macerator Unit, 1/2 HP, 115 Volts, 7.9 Amps

  • Mfr # AscentII-MUW

  • Zoro # G7199455


product price: $932.25
/ea
Free Shipping & Returns

Key Features

Off Point
Variable
Pump RPM
3450
Thermal Protection
yes
Impeller Material
Engineered Polymer
Input Phase AC
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AscentII-MUW
Zoro #
G7199455
UPC #
671812118681
Country of Origin
United States

Dimensions

Height
10-7/8"
Manufacturers Warranty Length
3 yr
Length
26-1/2" FNPT
Cord Length - Pumps
8 ft.
Cord Length
8 ft

Details

Off Point
Variable
Pump RPM
3450
Thermal Protection
yes
Impeller Material
Engineered Polymer
Input Phase AC
1
GPM of Water @ 30 Ft. of Head
10
Switch Type - Pumps
Solid State
Amps
7.9
Item
Macerating Unit
Voltage
115
Max. Liquid Temp.
104 Degrees F
Max. Head - Pumps
36 ft.
HP
1/2
Pump HP
1/2
Bearing Type
Ball
Discharge NPT
1 in F
Shaft Seal
DVL
Hz
60 Hz
Phase
1
Max. Head
36 ft
GPM of Water @ 15 Ft. of Head
27
Motor Type
CSCR
Base Material
Plastic
Item - Sump/Sewage Pump Systems
Macerating Toilet System
GPM of Water @ 5 Ft. of Head
37.5
GPM of Water @ 35 Ft. of Head
2
GPM of Water @ 25 Ft. of Head
16
Duty
Intermittent
Impeller Material - Pumps
Engineered Polymer
Voltage - Pumps
115VAC
Switch Type
Solid State
Handle
No
Agency Compliance
c,us, CSA, UPC
GPM of Water @ 10 Ft. of Head
33
Motor RPM
3450
GPM of Water @ 20 Ft. of Head
23
Amps - Pumps
7.90
Max Head - Pumps
36 ft.
On Point
Variable
RPM
3,450 RPM
Standards
CSA, c,us, UPC
Product Type
Macerating Unit
Gallons per Flush
1.28 gpf

Description

Macerating Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.