Zoro Homepage

OmnivoreGrinderPump, 10ft, Three, 575VAC

  • Mfr # LSG205M

  • Zoro # G915371841


product price: $2,040.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Cord Length
10 ft
Discharge Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG205M
Zoro #
G915371841
UPC #
671812116519
Country of Origin
United States

Dimensions

Cord Length
10 ft
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump
Discharge Orientation
Horizontal
Cord Termination
Bare Wire Leads
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Current
4.9 A
Series
LSG
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Discharge Gender
Female
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
50 gpm
Feet of Head - Maximum
108 ft
Hazardous Location Class
Not Rated
Rated Voltage
575V AC
Power Source
Corded Electric
Horsepower
2 hp

Description

Omnivore Grinder Pump, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.