Zoro Homepage

OmnivoreGrinderPump, 25ft, 460VAC

  • Mfr # XLSG204M-2

  • Zoro # G115371825


product price: $3,971.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG204M-2
Zoro #
G115371825
UPC #
671812140491
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Overall Length
9 1/2 in
Discharge Diameter
1 1/4 in
Overall Height
17 5/8 in
Sump Pit Diameter - Minimum
24 in
Body Diameter
9 1/2 in
Overall Width
9 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump for Hazardous Locations
Discharge Gender
Female
Horsepower
2 hp
Switch Electrical Connection
No Switch Included
Volute Material
Cast Iron
Application
Waste Removal
Hazardous Location Class
Class I Division 1 Groups C, D
Flow Rate @ 10 ft of Head
50 gpm
For Media Type
Sewage Water
Feet of Head - Maximum
110 ft
Current
6.2 A
Operation
Manual
Liquid Temperature - Maximum
140 Degrees F
Requires Control Panel
Control Panel Required
Series
XLSG
Rated Voltage
460V AC
Cord Termination
Bare Wire Leads
Power Source
Corded Electric
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible
Standards
cCSAus, SSPMA Certified
Shaft Seal Type
Double Mechanical
Shaft Seal Material
Silicon Carbide
Discharge Orientation
Horizontal
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Motor Housing Material
Cast Iron

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 460V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 25 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.