Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 25ft, Three, 575VAC

  • Mfr # LSGX205M

  • Zoro # G515371876


product price: $2,936.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
25 ft
Phase
Three
Hazardous Location Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGX205M
Zoro #
G515371876
UPC #
671812116526
Country of Origin
United States

Dimensions

Cord Length
25 ft
Discharge Diameter
1 1/4 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump
Hazardous Location Class
Not Rated
Series
LSGX
Current
4.9 A
Motor Housing Material
Cast Iron
Rated Voltage
575V AC
Flow Rate @ 10 ft of Head
39 gpm
Switch Electrical Connection
No Switch Included
Discharge Orientation
Horizontal
Cord Termination
Bare Wire Leads
Power Source
Corded Electric
Feet of Head - Maximum
185 ft
Shaft Seal Type
Single Mechanical
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water
Volute Material
Cast Iron
Discharge Gender
Female
Horsepower
2 hp

Description

Omnivore Grinder Pump, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.