Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 35ft, 575VAC

  • Mfr # XLSG205M-3

  • Zoro # G015371871


product price: $4,030.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Phase
Three
Cord Length
35 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG205M-3
Zoro #
G015371871
UPC #
671812140538
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Sump Pit Diameter - Minimum
24 in
Overall Width
9 3/4 in
Discharge Diameter
1 1/4 in
Overall Length
9 1/2 in
Body Diameter
9 1/2 in
Overall Height
17 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump for Hazardous Locations
Volute Material
Cast Iron
Series
XLSG
Requires Control Panel
Control Panel Required
Horsepower
2 hp
Motor Design
Capacitor-Start/Run
Power Source
Corded Electric
Discharge Gender
Female
Cord Termination
Bare Wire Leads
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Type
Double Mechanical
Current
5 A
Application
Waste Removal
Flow Rate @ 10 ft of Head
50 gpm
Installation
Submersible
Operation
Manual
Duty Cycle
Continuous
Feet of Head - Maximum
110 ft
For Media Type
Sewage Water
Standards
cCSAus, SSPMA Certified
Shaft Seal Material
Silicon Carbide
Rated Voltage
575V AC
Discharge Orientation
Horizontal
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Rotation Speed - Maximum
3,450 RPM

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 35 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.