Zoro Homepage

OmnivoreGrinderPump, 35ft, 575VAC

  • Mfr # XLSGX205M-3

  • Zoro # G715371874


product price: $4,673.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Manufacturers Warranty Length
3 yr
Cord Length
35 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX205M-3
Zoro #
G715371874
UPC #
671812140651
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
35 ft
Overall Length
9 1/2 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/4 in
Overall Height
17 5/8 in
Sump Pit Diameter - Minimum
24 in
Overall Width
9 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Three
Volute Material
Cast Iron
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
38 gpm
Installation
Submersible
Cord Termination
Bare Wire Leads
Hazardous Location Class
Class I Division 1 Groups C, D
Shaft Seal Material
Silicon Carbide
Horsepower
2 hp
Standards
cCSAus, SSPMA Certified
Application
Waste Removal
For Media Type
Sewage Water
Rated Voltage
575V AC
Motor Design
Capacitor-Start/Run
Current
5.3 A
Rotation Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Discharge Orientation
Horizontal
Power Source
Corded Electric
Operation
Manual
Liquid Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
185 ft
Series
XLSGX

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 35 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.