Zoro Homepage

OmnivoreGrinderPump, 50ft, 230VAC

  • Mfr # XLSGX203M-5

  • Zoro # G915371872


product price: $4,740.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Cord Length
50 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX203M-5
Zoro #
G915371872
UPC #
671812140606
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Length
9 1/2 in
Overall Width
9 3/4 in
Body Diameter
9 1/2 in
Overall Height
17 5/8 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump for Hazardous Locations
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
140 Degrees F
Cord Termination
Bare Wire Leads
Motor Housing Material
Cast Iron
Motor Design
Capacitor-Start/Run
Shaft Seal Type
Double Mechanical
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
3,450 RPM
Volute Material
Cast Iron
Hazardous Location Class
Class I Division 1 Groups C, D
Rated Voltage
230V AC
Current
13.5 A
Standards
cCSAus, SSPMA Certified
Application
Waste Removal
Discharge Gender
Female
Power Source
Corded Electric
For Media Type
Sewage Water
Duty Cycle
Continuous
Discharge Orientation
Horizontal
Installation
Submersible
Shaft Seal Material
Silicon Carbide
Flow Rate @ 10 ft of Head
38 gpm
Feet of Head - Maximum
185 ft
Horsepower
2 hp
Series
XLSGX
Operation
Manual

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 230V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.