Zoro Homepage

OmnivoreGrinderPump, 50ft, 460VAC

  • Mfr # XLSGX204M-5

  • Zoro # G215371862


product price: $4,699.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX204M-5
Zoro #
G215371862
UPC #
671812140637
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
50 ft
Body Diameter
9 1/2 in
Sump Pit Diameter - Minimum
24 in
Overall Width
9 3/4 in
Overall Length
9 1/2 in
Overall Height
17 5/8 in
Discharge Diameter
1 1/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Three
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide
Application
Waste Removal
For Media Type
Sewage Water
Feet of Head - Maximum
185 ft
Motor Design
Capacitor-Start/Run
Installation
Submersible
Volute Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Horsepower
2 hp
Operation
Manual
Rated Voltage
460V AC
Discharge Orientation
Horizontal
Flow Rate @ 10 ft of Head
38 gpm
Duty Cycle
Continuous
Shaft Seal Type
Double Mechanical
Switch Electrical Connection
No Switch Included
Hazardous Location Class
Class I Division 1 Groups C, D
Standards
cCSAus, SSPMA Certified
Current
6.7 A
Discharge Gender
Female
Liquid Temperature - Maximum
140 Degrees F
Series
XLSGX
Cord Termination
Bare Wire Leads

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 460V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.