Zoro Homepage

OmnivoreGrinderPump, 50ft, 575VAC

  • Mfr # XLSGX205M-5

  • Zoro # G515371869


product price: $4,699.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
50 ft
Phase
Three
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSGX205M-5
Zoro #
G515371869
UPC #
671812140668
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/4 in
Body Diameter
9 1/2 in
Overall Height
17 5/8 in
Overall Width
9 3/4 in
Overall Length
9 1/2 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Phase
Three
Item
Omnivore Grinder Pump for Hazardous Locations
Power Source
Corded Electric
Discharge Gender
Female
Motor Design
Capacitor-Start/Run
Operation
Manual
Hazardous Location Class
Class I Division 1 Groups C, D
Switch Electrical Connection
No Switch Included
Requires Control Panel
Control Panel Required
Horsepower
2 hp
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Type
Double Mechanical
Application
Waste Removal
Flow Rate @ 10 ft of Head
38 gpm
Series
XLSGX
Cord Termination
Bare Wire Leads
Discharge Orientation
Horizontal
For Media Type
Sewage Water
Duty Cycle
Continuous
Current
5.3 A
Motor Housing Material
Cast Iron
Feet of Head - Maximum
185 ft
Installation
Submersible
Standards
cCSAus, SSPMA Certified
Volute Material
Cast Iron
Rated Voltage
575V AC
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Material
Silicon Carbide

Description

Omnivore Grinder Pump for Hazardous Locations, Rated Voltage 575V AC, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.