Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmnivoreGrinderPump, 50ft

  • Mfr # XLSG208M-5

  • Zoro # G815371866


product price: $3,679.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Cord Length
50 ft
Phase
Single
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSG208M-5
Zoro #
G815371866
UPC #
671812142693
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/4 in
Overall Length
9 1/2 in
Body Diameter
9 1/2 in
Sump Pit Diameter - Minimum
24 in
Overall Height
17 5/8 in
Overall Width
9 3/4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Stainless Steel
Item
Omnivore Grinder Pump for Hazardous Locations
Phase
Single
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Horsepower
2 hp
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Series
XLSG
For Media Type
Sewage Water
Motor Design
Capacitor-Start/Run
Feet of Head - Maximum
110 ft
Flow Rate @ 10 ft of Head
50 gpm
Requires Control Panel
Control Panel Required
Cord Termination
Bare Wire Leads
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Discharge Orientation
Horizontal
Application
Waste Removal
Volute Material
Cast Iron
Current
18.1 A
Operation
Manual
Standards
cCSAus, SSPMA Certified
Installation
Submersible

Description

Omnivore Grinder Pump for Hazardous Locations, Impeller Material Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Overall Height 17 5/8 in, Cord Length 50 ft, Overall Width 9 3/4 in, Overall Length 9 1/2 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.