Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProVoreGrinderPump, 25ft, Single, 230VAC

  • Mfr # PRG102M-2

  • Zoro # G115371887


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Cord Length
25 ft
Shaft Seal Type
Single Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG102M-2
Zoro #
G115371887
UPC #
671812121292
Country of Origin
United States

Dimensions

Cord Length
25 ft
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
ProVore Grinder Pump
Shaft Seal Type
Single Mechanical
Horsepower
1 hp
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
50 ft
Discharge Gender
Female
Discharge Orientation
Vertical
Cord Termination
Plug
Series
PRG
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
44 gpm
Discharge Standard
NPT
For Media Type
Sewage Water
Rated Voltage
230V AC
Power Source
Corded Electric
Current
6 A
Volute Material
Cast Iron
Motor Housing Material
Cast Iron

Description

ProVore Grinder Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.