Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProVoreGrinderPump, 50ft, Single, 230VAC

  • Mfr # PRG102A-5-Y-BL

  • Zoro # G415371891


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Cord Length
50 ft
Phase
Single
Switch Electrical Connection
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG102A-5-Y-BL
Zoro #
G415371891
UPC #
671812177039
Country of Origin
United States

Dimensions

Cord Length
50 ft
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Details

Switch Actuation
Tether Float
Impeller Material
Cast Iron
Item
ProVore Grinder Pump
Phase
Single
Switch Electrical Connection
Integral
Cord Termination
Bare Wire Leads
Hazardous Location Class
Not Rated
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
44 gpm
Discharge Gender
Female
Feet of Head - Maximum
50 ft
Rated Voltage
230V AC
Current
12 A
Shaft Seal Type
Single Mechanical
Requires Control Panel
No Control Panel Required
Horsepower
1 hp
Series
PRG
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
For Media Type
Sewage Water
Discharge Orientation
Vertical
Power Source
Corded Electric

Description

ProVore Grinder Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Integral, Cord Length 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.