Zoro Homepage

ProVoreGrinderPump, 50ft, Single, 230VAC

  • Mfr # PRG102M-5

  • Zoro # G215371886


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
50 ft
Phase
Single
Switch Electrical Connection
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG102M-5
Zoro #
G215371886
UPC #
671812177022
Country of Origin
United States

Dimensions

Cord Length
50 ft
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
2 in

Description

ProVore Grinder Pump, Rated Voltage 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Cord Length 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.