Zoro Homepage

Pump, Grinder, 2 HP, 15a

  • Mfr # LSG202A

  • Zoro # G3329593


product price: $1,949.25
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG202A
Zoro #
G3329593
UPC #
671812110173
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
24 in
Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Cord Length - Pumps
25 ft.
Height
19-1/2"
Length
12-1/2" FNPT
Max. Diameter Solids
2 in
Discharge Dia.
1 1/4 in
Overall Height
19 1/2 in
Overall Length
12 1/2 in
Sump Pit Diameter - Minimum
24 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
2 in

Details

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
50 gpm
Max. Head
108 ft
Impeller Material
Stainless Steel
Pump Body Material
Cast Iron
Off Point
8 in
GPM of Water @ 100 Ft. of Head
9
Shaft Seal
Silicon Carbide/Double Viton Lip
Motor RPM
3450
Max Head - Pumps
108 ft.
GPM of Water @ 60 Ft. of Head
42
GPM of Water @ 5 Ft. of Head
50
Hz
60
Input Phase AC
1
GPM of Water @ 15 Ft. of Head
50
Max. Liquid Temp.
140 Degrees F
Voltage
208/230
Amps
15 A
GPM of Water @ 10 Ft. of Head
50
Item - Grinder Pumps
Grinder Pump
Item
Grinder Pump
GPM of Water @ 80 Ft. of Head
27
Bearing Type
Upper and Lower Ball
GPM of Water @ 35 Ft. of Head
50
Pump RPM
3450
GPM of Water @ 40 Ft. of Head
48
GPM of Water @ 30 Ft. of Head
50
Switch Type
Tether
On Point
15 in
Handle
Yes
Housing Material
Cast iron
Max. Head - Pumps
108 ft.
GPM of Water @ 45 Ft. of Head
48
GPM of Water @ 70 Ft. of Head
35
GPM of Water @ 50 Ft. of Head
46
GPM of Water @ 25 Ft. of Head
50
Switch Type - Pumps
Tether
Impeller Material - Pumps
Stainless Steel
Phase
Single
Motor Type
PSC
GPM of Water @ 55 Ft. of Head
45
GPM of Water @ 20 Ft. of Head
50
Shaft Seal Material - Pumps
Silicon Carbide, Viton
Agency Compliance
CSA C/US
Duty
Continuous
Voltage - Pumps
208/230VAC
Discharge NPT
1-1/4" F
Duty Cycle
Intermittent
Flow Rate @ 40 Ft. of Head
48 gpm
Rated Voltage
208/230V AC
Discharge Gender
Female
Flow Rate @ 60 Ft. of Head
42 gpm
Discharge
1 1/4 in FNPT
Flow Rate @ 15 Ft. of Head
50 gpm
Flow Rate @ 20 Ft. of Head
50 gpm
RPM
3,450 RPM
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
Standards
CSA C/US
Current
15 A
Requires Control Panel
No Control Panel Required
Discharge Orientation
Horizontal
Feet of Head - Maximum
108 ft
Shaft Seal Type
Single Mechanical
Hazardous Location Class
Not Rated
Series
LSG
Cord Termination
Plug
Rotation Speed - Maximum
3,450 RPM
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Horsepower
2 hp
Liquid Temperature - Maximum
140 Degrees F
For Media Type
Sewage Water
Shaft Seal Material
Silicon Carbide/Viton
Frequency
60 Hz
Flow Rate @ 10 ft of Head
50 gpm
Power Source
Corded Electric

Description

Grinder Pump, HP 2 hp, Rated Voltage 208/230V AC, Hz 60, Phase - Pumps 1, Amps 15 A, Motor Type PSC, Body Material Cast Iron, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Silicon Carbide, Viton, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 8 in, On Point 15 in, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 50 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Flow Rate @ 40 Ft. of Head 48 gpm, Flow Rate @ 60 Ft. of Head 42 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.