Zoro Homepage

PumpAccessoryKit, 2inH, StainlessSteel

  • Mfr # K001657

  • Zoro # G1897308


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
2 in
Length
10 ft
Width
2 in
Product Type
lifting chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001657
Zoro #
G1897308
UPC #
671812144345
Country of Origin
China

Dimensions

Height
2 in
Length
10 ft
Width
2 in

Details

Material
Stainless Steel
Item
Pump Accessory Kit
Product Type
lifting chain
Compatible with Series
Universal
Series
Universal
Compatible Manufacturer Model Number
Universal

Description

Pump Accessory Kit, Length 10 ft, Width 2 in, Height 2 in, Material Stainless Steel, Diameter Not Applicable, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.