Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuadplexControlPanel, 15 to 20A, Single

  • Mfr # QE24H=6-3

  • Zoro # G715505859


product price: $3,821.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
4
Includes
(6) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
Overall Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE24H=6-3
Zoro #
G715505859
UPC #
671812166378
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
120 in
Overall Width
48 in
Float Switch Length
35 ft
Overall Depth
10 in

Details

Phase
Single
Number of Pumps Controlled
4
Includes
(6) Pilot-Duty Float Switches
Item
Quadplex Control Panel
Location
Outdoor
Locking Style
Padlockable
Number of Switches Included
6
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Includes Status Indicator Lights
Status Indicator Lights Included
Current
15 to 20 A
Series
QE
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Rated Voltage
208/230V AC
For Maximum Horsepower
3 hp
Product Type
Control Panel
Alert Output
Audio, Visual
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Enclosure Material
Plastic
Includes Reversing
Non-Reversing

Description

Quadplex Control Panel, Includes (6) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.