Zoro Homepage

QuadplexControlPanel, 4 to 6.3A, Three

  • Mfr # QE54=6-161

  • Zoro # G915505673


product price: $4,401.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
4
Overall Width
48 in
Includes
(6) Pilot-Duty Float Switches
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE54=6-161
Zoro #
G915505673
UPC #
671812139754
Country of Origin
United States

Dimensions

Overall Width
48 in
Manufacturers Warranty Length
3 yr
Overall Height
120 in
Overall Depth
10 in
Float Switch Length
20 ft

Description

Quadplex Control Panel, Includes (6) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.