Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuadplexControlPanel, 6 to 10A, Three

  • Mfr # QE34=6-171

  • Zoro # G115505756


product price: $4,649.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
4
Manufacturers Warranty Length
3 yr
Includes
(6) Pilot-Duty Float Switches
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE34=6-171
Zoro #
G115505756
UPC #
671812139082
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
48 in
Overall Height
120 in
Float Switch Length
20 ft
Overall Depth
10 in

Details

Phase
Three
Number of Pumps Controlled
4
Includes
(6) Pilot-Duty Float Switches
Item
Quadplex Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
208/230V AC
Includes Status Indicator Lights
Status Indicator Lights Included
For Maximum Horsepower
3 hp
Location
Outdoor
Connectivity
Auxiliary Contacts
Series
QE
Includes Reversing
Non-Reversing
Enclosure Material
Plastic
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Switch Actuation
Tether Float
Alert Output
Audio, Visual
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Number of Switches Included
6
Includes HOA Switch
HOA Switch Included
Current
6 to 10 A

Description

Quadplex Control Panel, Includes (6) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.