Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuadplexControlPanel, 9 to 14A, Three

  • Mfr # QE34=6-511

  • Zoro # G015505764


product price: $5,016.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
4
Includes
(6) Pilot-Duty Float Switches
Overall Width
48 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE34=6-511
Zoro #
G015505764
UPC #
671812139075
Country of Origin
United States

Dimensions

Overall Width
48 in
Manufacturers Warranty Length
3 yr
Overall Height
120 in
Float Switch Length
20 ft
Overall Depth
10 in

Details

Phase
Three
Number of Pumps Controlled
4
Includes
(6) Pilot-Duty Float Switches
Item
Quadplex Control Panel
Number of Switches Included
6
Includes Data Logging
No Data Logging Included
Switch Actuation
Tether Float
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Current
9 to 14 A
Includes Reversing
Non-Reversing
Location
Outdoor
Series
QE
Dosing Schedule
Demand Dose
Enclosure Material
Plastic
Rated Voltage
208/230V AC
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
For Maximum Horsepower
3 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water

Description

Quadplex Control Panel, Includes (6) Pilot-Duty Float Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.