Zoro Homepage

Replacement pump for 405HV-2

  • Mfr # 405HV-2P

  • Zoro # G515508470


product price: $418.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Cord Length
25 ft
Impeller Material
Polymer
Current
3.5 A
Flow Rate @ 5 ft of Head
48 gpm
For Vent Pipe Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405HV-2P
Zoro #
G515508470
UPC #
671812143119
Country of Origin
United States

Dimensions

Cord Length
25 ft
For Vent Pipe Diameter
2 in

Details

Impeller Material
Polymer
Item
Drain Pump
Current
3.5 A
Flow Rate @ 5 ft of Head
48 gpm
Switch Electrical Connection
Piggyback
Liquid Temperature - Maximum
180 Degrees F
Horsepower
1/2 hp
Switch Actuation
No Switch Included
Compatible with Series
405-Series
Feet of Head - Maximum
34 ft
Body Material
Polypropylene
Rated Voltage
208 to 230V AC

Description

Drain Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.