Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Cutter Kit

  • Mfr # K001447

  • Zoro # G2496387


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PRG100
Fits Brand
Liberty Pumps
For Use With
Grinder Pump
Material
Stainless Steel
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K001447
Zoro #
G2496387
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Diameter
3 in
Overall Width
3 in
Overall Height
1 in

Details

For Use With Mfr. Model Number
PRG100
Fits Brand
Liberty Pumps
Item
Rotary Cutter Kit
For Use With
Grinder Pump
Material
Stainless Steel
Liquid Temperature - Maximum
104 Degrees F
Series
PRG100
Compatible Pump Type
Sewage Grinder Pump

Description

Rotary Cutter Kit, Length 3 in, Width 3 in, Height 1 in, Material Stainless Steel, For Use With Grinder Pump, Diameter 3 in, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.