Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 1.5hp, 460VAC

  • Mfr # LSV154-1

  • Zoro # G015507591


product price: $3,990.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV154-1
Zoro #
G015507591
UPC #
671812161304
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Width at Widest Point
16 1/8 in
Discharge Diameter
4 in
Overall Height
39 1/4 in
Body Diameter
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Requires Control Panel
Control Panel Required
Shaft Seal Material
Silicon Carbide
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
Flanged
Series
LSV 150
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
1,725 RPM
For Media Type
Sewage Water
Feet of Head - Maximum
19 ft
Power Source
Corded Electric
Rated Voltage
460V AC
Discharge Orientation
Horizontal
Current
3.6 A
Horsepower
1 1/2 hp
Frequency
60 Hz
Flow Rate @ 10 ft of Head
215 gpm
Shaft Seal Type
Single Mechanical
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.