Shop LIBERTY PUMPS

SewageEjectorPump, 100ft, 1.5hp

  • Mfr # LSS152-1-C
  • Zoro # G015506990

product price: 
$
4,024.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
100 ft
Phase
Single
Manufacturers Warranty Length
1.5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSS152-1-C
Zoro #
G015506990
UPC #
671812161533
Country of Origin
United States
Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Single
Item
Sewage Ejector Pump
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Rated Voltage
208 to 230V AC
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Discharge Standard
Flanged
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Hazardous Location Class
Not Rated
Feet of Head - Maximum
32 ft
Current
12 A
Volute Material
Cast Iron
Duty Cycle
Continuous
Series
LSS 150
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
300 gpm
Power Source
Corded Electric
Rotation Speed - Maximum
1,725 RPM
Requires Control Panel
Control Panel Required
Discharge Orientation
Horizontal
Horsepower
1 1/2 hp
Liquid Temperature - Maximum
104 Degrees F
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in
Overall Height
36 in
Body Diameter
15 1/2 in

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.