Zoro Homepage

SewageEjectorPump, 100ft, 2hp, 208to230VAC

  • Mfr # LSS203-1

  • Zoro # G615506840


product price: $3,942.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Phase
Three
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS203-1
Zoro #
G615506840
UPC #
671812161809
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Body Diameter
15 1/2 in
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in
Overall Height
36 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Rotation Speed - Maximum
1,725 RPM
Current
9 A
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Discharge Orientation
Horizontal
Feet of Head - Maximum
37 ft
Requires Control Panel
Control Panel Required
Horsepower
2 hp
Volute Material
Cast Iron
Series
LSS200
For Media Type
Sewage Water
Frequency
60 Hz
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Certified, UL Listed
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
345 gpm
Shaft Seal Type
Single Mechanical
Discharge Standard
Flanged
Rated Voltage
208 to 230V AC
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.