Zoro Homepage

SewageEjectorPump, 100ft, 2hp, 208to230VAC

  • Mfr # LSV202V-1-C

  • Zoro # G115507439


product price: $4,141.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV202V-1-C
Zoro #
G115507439
UPC #
671812169508
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Discharge Diameter
4 in
Body Diameter
18 1/8 in
Overall Height
39 1/4 in
Width at Widest Point
18 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
NPT
Rotation Speed - Maximum
1,725 RPM
Standards
CSA Certified, UL Listed
Discharge Gender
Female
Power Source
Corded Electric
Frequency
60 Hz
Horsepower
2 hp
Feet of Head - Maximum
24 ft
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
290 gpm
Volute Material
Cast Iron
For Media Type
Sewage Water
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Shaft Seal Material
Silicon Carbide
Rated Voltage
208 to 230V AC
Series
LSV200
Discharge Orientation
Vertical
Current
14.2 A
Requires Control Panel
Control Panel Required

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 39 1/4 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.