Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 2hp, Three, 575VAC

  • Mfr # LSS205V-1

  • Zoro # G015507584


product price: $3,942.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS205V-1
Zoro #
G015507584
UPC #
671812168990
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Discharge Diameter
3 in
Body Diameter
18 1/8 in
Width at Widest Point
18 1/8 in
Overall Height
36 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Requires Control Panel
Control Panel Required
Volute Material
Cast Iron
Series
LSS200
Feet of Head - Maximum
37 ft
Frequency
60 Hz
Horsepower
2 hp
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
345 gpm
Standards
CSA Certified, UL Listed
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide
Current
3.4 A
Shaft Seal Type
Single Mechanical
Discharge Standard
NPT
Rated Voltage
575V AC
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM
Duty Cycle
Continuous
Discharge Orientation
Vertical
Discharge Gender
Female

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.