Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 100ft, 2hp, Three, 575VAC

  • Mfr # LSV205-1

  • Zoro # G515504625


product price: $4,141.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSV205-1
Zoro #
G515504625
UPC #
671812161502
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1.5 yr
Cord Length
100 ft
Overall Height
39 1/4 in
Body Diameter
16 1/8 in
Discharge Diameter
4 in
Width at Widest Point
16 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Series
LSV200
Liquid Temperature - Maximum
104 Degrees F
Discharge Standard
Flanged
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Discharge Orientation
Horizontal
Flow Rate @ 10 ft of Head
290 gpm
Feet of Head - Maximum
24 ft
Horsepower
2 hp
Rotation Speed - Maximum
1,725 RPM
Power Source
Corded Electric
Shaft Seal Material
Silicon Carbide
For Media Type
Sewage Water
Shaft Seal Type
Single Mechanical
Rated Voltage
575V AC
Duty Cycle
Continuous
Switch Electrical Connection
No Switch Included
Frequency
60 Hz
Current
3.8 A
Standards
CSA Certified, UL Listed
Requires Control Panel
Control Panel Required
Hazardous Location Class
Not Rated

Description

Sewage Ejector Pump, Rated Voltage 575V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 39 1/4 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.