Zoro Homepage

SewageEjectorPump, 100ft, 3hp, 208to230VAC

  • Mfr # LSS303-1

  • Zoro # G415507368


product price: $4,190.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
100 ft
Phase
Three
Manufacturers Warranty Length
1.5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS303-1
Zoro #
G415507368
UPC #
671812163131
Country of Origin
United States

Dimensions

Cord Length
100 ft
Manufacturers Warranty Length
1.5 yr
Overall Height
36 in
Body Diameter
15 1/2 in
Discharge Diameter
3 in
Width at Widest Point
15 1/2 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Power Source
Corded Electric
For Media Type
Sewage Water
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Feet of Head - Maximum
48 ft
Duty Cycle
Continuous
Frequency
60 Hz
Discharge Orientation
Horizontal
Horsepower
3 hp
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
440 gpm
Hazardous Location Class
Not Rated
Rated Voltage
208 to 230V AC
Shaft Seal Material
Silicon Carbide
Series
LSS 300
Rotation Speed - Maximum
1,725 RPM
Discharge Standard
Flanged
Liquid Temperature - Maximum
104 Degrees F
Current
13.6 A
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Volute Material
Cast Iron

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 1/2 in, Overall Height 36 in, Cord Length 100 ft, Duty Cycle Continuous, Manufacturers Warranty Length 1.5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.